Shop All PVC Tubing
Professional Plastics
Clear Vinyl 12 L
Mfr # TVINCL.125X.187X100FT
Zoro # G800932379
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Weight 2
- Height 4
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TVINCL.125X.187X100FT
- Zoro # G800932379
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Material | Vinyl |
Color | Clear |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.6 |
Description
Clear Vinyl Tubing (aka PVC Vinyl Tubing) Type F5000 Formulated to comply with FDA requirements. This clear, flexible, lightweight tubing provides full-flow viewing and is ideal for handling beverages and liquids. Construction: Polyvinyl chloride. Durometer: 80 Shore "A". Operating Temperature Range: -20 F to +150 F. (Higher temperatures lower working pressures.) Recommended Couplings: Plastic or metal inserts with outer sleeve, ferrule or clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT200)
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310068002)
- KISSLER Tub and Shower, Lift and Spin, Chrome (58-7191)
- ZORO SELECT Toilet Spud, 2 x 1 1/4, Brass/Rubber (SP-225)
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH02036, 0.500 ID X .625 OD X 100 FT [Each] (TVINCL.500X.625X100FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- PROFESSIONAL PLASTICS Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87 (TPVCCL.750X.875X100FT-1190448)
- PROFESSIONAL PLASTICS Tygon B-44-3 Tube AAB02007, 0.125 ID X .250 OD X 100 FT [Each] (TTYB443.125X.250X100FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube Unipacs, 0.750 X 1.000 X 10 FT, 10 EA [ (TTYB444XIB.750X1.000X10FT-10UN)
- TYGON Tubing, 1/8 I.D., 50 ft., Yellow, Flexible (AAG00007)
- Professional Plastics PVC Tubing