Shop All Polyurethane Tubing
Professional Plastics
Clear Urethane Flex U Tube, 8.000 Dia X 15 FT [Each]
Mfr # TUREFLEX8.000-999-SD8CL15
Zoro # G300932039
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32
- Height 8
- Color Clear
- Weight 5
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TUREFLEX8.000-999-SD8CL15
- Zoro # G300932039
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Width | 32 |
Height | 8 |
Length | 48 |
Details
Color | Clear |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Flx-Thane SD Tubing (ESd Polyurethane Hose) from Flexaust is a Medium weight Clear or Black static dissipative polyurethane hose reinforced with a bronze coated spring steel wire helix. Standard Color is Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS 90 Degree Elbow (2UA57)
- ZORO SELECT Pipe, 0.145" Wall Thickness, PVC Material (788VR7)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0308-S)
- PARKER 3/16" x 3/64" Compression Brass Insert 10PK (63PT-3-40)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each] (TPFANA.062X.125X50FT)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- PROFESSIONAL PLASTICS Clear Urethane Flex U Tube, 6.000 Dia X 15 FT [Each] (TUREFLEX6.000-999-SD6CL15)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Green (PU08M/516AG)
- Professional Plastics Tubing