Shop All Polyurethane Tubing
Professional Plastics
Clear Urethane Flex U Tube, 6.000 Dia X 15 FT [Each]
Mfr # TUREFLEX6.000-999-SD6CL15
Zoro # G000932131
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Height 8
- Weight 5
- Width 24
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TUREFLEX6.000-999-SD6CL15
- Zoro # G000932131
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Length | 48 |
Height | 8 |
Width | 24 |
Details
Weight | 5 |
Color | Clear |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Flx-Thane SD Tubing (ESd Polyurethane Hose) from Flexaust is a Medium weight Clear or Black static dissipative polyurethane hose reinforced with a bronze coated spring steel wire helix. Standard Color is Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Turn Stop, Angle, 1/2 Inx3/8 In (29-1003LF)
- PARKER Elbow, 90, Carbon Steel, CompxM, 1/2In (8MSEL8N-S)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-05-04-SS)
- JONES STEPHENS Shower Valve, Self-Closing, 7" Pull Chain (S05100)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each] (TPFANA.062X.125X50FT)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Clear Blue (PU12ACB)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- Professional Plastics Polyurethane Tubing