Shop All Plastic Sheets
Professional Plastics
Clear Twinwall Polycarbonate Sheet, 0.157 X 48.000 X 96.000 [Each]
Mfr # SPCTW.157X48.000X96.000CL
Zoro # G600906815
product price: $145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 96
- Height 0.157
- Width 48
- Weight 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCTW.157X48.000X96.000CL
- Zoro # G600906815
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.157 |
Width | 48 |
Details
Color | Clear |
Weight | 25 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
Polycarbonate Twin Wall SheetsRigid yet lightweight, Twin Wall Polycarbonate sheets provide superior strength, light transmission, flexibility and weather resistance characteristics. Twin Wall Sheets are ideally suited for greenhouses and anywhere where external light is used for internal lighting purposes, due to its light transmission, profile structure, ability to withstand extreme temperatures and long service life. Also available in Triple Wall, 5 Wall & 7 Wall Sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-99)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- PROFESSIONAL PLASTICS Natural Nylon Sheet - Extruded, 0.187 Thick, 24 X 48 (SNYLNA.187EXT-24X48)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Rigid Vinyl Film Sheet, 0.010 X21.000 X 51.000 [Eac (SVINCL.010X21.000X51.000GG)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACRBK2025.125EF-24X48)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- POLYMERSHAPES Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.125" Thick (3GYC1)
- Professional Plastics Plastic Sheets