Shop All Plastic Sheets
Professional Plastics
Clear Tuffak 15 Polycarbonate Sheet, 0.375 X 48.000 X 96.000 [Each]
Mfr # SPCM15CL.375X48.000X96.000
Zoro # G900907185
product price: $1,113.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,113.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Weight 79
- Length 96
- Height 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCM15CL.375X48.000X96.000
- Zoro # G900907185
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.375 |
Width | 48 |
Details
Color | Clear |
Material | Polycarbonate |
Weight | 79 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.75 |
Flexural Strength (psi @ 73 Deg: F) | 13500 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Description
Tuffak® 15 (formerly Makrolon® 15) Polycarbonate Sheet . Tuffak® 15 (formerly Makrolon® 15) offers long-term weatherability. This significant performance enhancement is derived from new hardcoat technology and offers significant longevity in the application life cycle costs. Tuffak® 15's hard-coat surface approaches the hardness of glass and addresses the issues previously associated with polycarbonate sheets*. Tuffak® 15 (formerly Makrolon® 15) Polycarbonate Sheet is clearly the right choice for flat glazing applications where there is potential for glass breakage. These applications include schools, public buildings, transportation centers and in areas where high traffic and vandalism is prevalent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- ZORO SELECT Water Hard Drill Rod, W1, 7/16, 0.4375 In (W1D7166)
- ZORO SELECT Aluminum Round Tube 6061, 12 in Overall L (24388_12_0)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/4 ID, Pk10 (44852)
- PROFESSIONAL PLASTICS Natural Nylon Sheet - Extruded, 0.187 Thick, 24 X 48 (SNYLNA.187EXT-24X48)
- PROFESSIONAL PLASTICS Gold/Black Gravoply 23973 ES, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GDBK23973)
- PROFESSIONAL PLASTICS 5% Borated HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEBOR52.000X48.000X96.000)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.500 X 24.000 X 24.000 [Each] (SPFANA.500X24.000X24.000)
- PROFESSIONAL PLASTICS Natural Ryton PPS Film (C), 0.003 X 24.000 X 48.000 [Each] (SPPSNA.003X24.000X48.000)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.030 Thick X 12 Inch Wide [Sqft] (STURB.030)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-196)
- Professional Plastics Plastic Sheets