Shop All Plastic Sheets
Professional Plastics
Clear Tuffak 15 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SPCM15CL.250X48.000X96.000
Zoro # G000907146
product price: $930.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$930.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 96
- Width 48
- Height 0.25
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCM15CL.250X48.000X96.000
- Zoro # G000907146
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.25 |
Details
Color | Clear |
Material | Polycarbonate |
Weight | 53 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Flexural Strength (psi @ 73 Deg: F) | 13500 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.75 |
Description
Tuffak® 15 (formerly Makrolon® 15) Polycarbonate Sheet . Tuffak® 15 (formerly Makrolon® 15) offers long-term weatherability. This significant performance enhancement is derived from new hardcoat technology and offers significant longevity in the application life cycle costs. Tuffak® 15's hard-coat surface approaches the hardness of glass and addresses the issues previously associated with polycarbonate sheets*. Tuffak® 15 (formerly Makrolon® 15) Polycarbonate Sheet is clearly the right choice for flat glazing applications where there is potential for glass breakage. These applications include schools, public buildings, transportation centers and in areas where high traffic and vandalism is prevalent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/16C-25)
- ZORO SELECT Cast Acrylic Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-CAC-399)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/8" Thick (BULK-PS-PC-30)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" T x 36" W x 120" L - Translucent White (36-005T-125)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 48 X 48 (SGPO3.125-48X48)
- PROFESSIONAL PLASTICS Marinite I Sheet, 2.000 X 24.000 X 24.000 [Each] (SMARINITE2.000X24.000X24.000)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- PROFESSIONAL PLASTICS Red Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPERD.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- Professional Plastics Plastic Sheets