Shop All Plastic Sheets
Professional Plastics
Clear Tuffak 15 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each]
Mfr # SPCM15CL.125X48.000X96.000
Zoro # G500907202
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 27
- Height 0.125
- Length 96
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPCM15CL.125X48.000X96.000
- Zoro # G500907202
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 96 |
Width | 48 |
Details
Color | Clear |
Weight | 27 |
Material | Polycarbonate |
Flexural Strength (psi @ 73 Deg: F) | 13500 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.75 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Description
Tuffak® 15 (formerly Makrolon® 15) Polycarbonate Sheet . Tuffak® 15 (formerly Makrolon® 15) offers long-term weatherability. This significant performance enhancement is derived from new hardcoat technology and offers significant longevity in the application life cycle costs. Tuffak® 15's hard-coat surface approaches the hardness of glass and addresses the issues previously associated with polycarbonate sheets*. Tuffak® 15 (formerly Makrolon® 15) Polycarbonate Sheet is clearly the right choice for flat glazing applications where there is potential for glass breakage. These applications include schools, public buildings, transportation centers and in areas where high traffic and vandalism is prevalent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.030" Thick (BULK-PF-PC-83)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FHN5)
- ZORO SELECT Oil Hard Drill Rod, O1, J, 0.277 In (O1DJ6)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV7)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 12 X 18 (SPLEXICL.125-12X18)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.015 X 44.000 X 52.500 [Each] (SVINCL.015X44.000X52.500GG)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 12 X 12 (SUHMWNA.500-12X12)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.093 X 48.000 X 96.000 [Each] (SPCGY7130.093X48.000X96.000)
- PROFESSIONAL PLASTICS Blue Tivar 88-2 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW882BL.125X48.000X120.000)
- PROFESSIONAL PLASTICS Marinite I Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARINITE.500X48.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- Professional Plastics Plastic Sheets