Shop All Plastic Sheets
Professional Plastics
Clear Surlyn 8940 Thermovac Sheet, 0.187 X 48.000 X 96.000 [Each]
Mfr # SSUR8940CL.187X48.000X96.000
Zoro # G900913483
product price: $436.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 31
- Width 48
- Length 96
- Material Surlyn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SSUR8940CL.187X48.000X96.000
- Zoro # G900913483
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.187 |
Details
Color | Clear |
Weight | 31 |
Material | Surlyn |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Tensile Elongation at Break (% @ 73 Deg: F) | 470 |
Description
Surlyn® is a tough, easily formed thermoplastic sheet/film product. It is a milky clear sheet whose transparency improves as thickness decreases. Surlyn® is commonly used in orthotics/prosthetics applications where the need is high for toughness, durability and high resistance to chemical attack.In thinner gauges the product is commonly used for packing. Surlyn's specific gravity (.94 - .97g/cm3) combined with its toughness and low temperature impact allows it to be used to manufacture floating buoys for the marine market. Used alone or in combination with other resins, Surlyn® resins deliver outstanding impact toughness, abrasion resistance, and chemical resistance in a variety of consumer and industrial products. Because Surlyn® is a remarkably clear plastic, it can be used to replace glass or crystal. Unlike other clear plastics, Surlyn® is highly resistant to chemicals and oils, enabling unique packaging options for perfumes and cosmetics. When color is added, the resin assumes a deep translucence. Colors can be mixed to create a polished stone or marble appearance if desired. Applications: - Applications of this material are similar to those of optical sheet plastics. The advantage to low working temperature, high stiffness values, fast cycle times, and high impact resistance make Surlyn an excellent choice for Prosthetic Check Sockets, facial burns masks, and all shells and cuffs where visualizing underlying tissues is critical. Surlyn is an optical resin that allows excellent detection of soft tissue pressure and topical burn areas. It features excellent clarity, elasticity, and impact strength. Surlyn produces fair mold detail reproduction, but requires specific molding techniques.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-PC-370)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-SBR75-176)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/4" W (BULK-RS-N50-167)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 1/2" Dia. (7678_12_0)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRBZ2404.125EP-12X12)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSBK.093X48.000X96.000HC1)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.375 Thick, 48 X 96 (SHDPENA.375SR-48X96)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 Inch X 1440 FT [Each] (SNOMEX410.005X36.000X1440FT)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PE-416)
- Professional Plastics Plastic Sheets