Shop All Polyurethane Tubing
Professional Plastics
Clear Superthane Ether Tube - 2101687-100, 0.500 ID X .750 OD X 100 F
Mfr # TURECL.500X.750X100FT-SUPER
Zoro # G200922437
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 17
- Width 12
- Height 12
- Length 12
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TURECL.500X.750X100FT-SUPER
- Zoro # G200922437
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Width | 12 |
Height | 12 |
Length | 12 |
Details
Weight | 17 |
Color | Clear |
FDA Compliant | Yes |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Superthane® Polyurethane Tubing - Clear Polyurethane Tubing (PUR - PU Tubing) Superthane® Polyurethane Tubing is available in both Ester and Ether formulations. Both formulations made from non-toxic ingredients conforming to FDA standards for use with wet and fatty food contact surfaces Superthane® Polyurethane Tubing is transparent, flexible, resilient, tough; resistant to oils, greases, and fuels. It is also extremely resistant to weathering, tearing, impact, radiation, and abrasion Hydrolytic Stability: For resistance to moisture and fungi, SUPERTHANE Ether is recommended. (Ester polyurethane does not react well with water, prolonged humid conditions, or attack from fungi.) Ether-based SUPERTHANE also resists attack from ultra-violet rays, making it a good material for outside use.The material used in its manufacture is listed by the National Sanitation Foundation (NSF 61). SUPERTHANE PU tubing (also know as PUR tubing) is much more resistant to pressure and vacuum applications than corresponding sizes of PVC or rubber. Although polyurethane is commonly used in fuel applications, due to additives in today's gasoline and petroleum products, field testing should be performed. For easy identification, SUPERTHANE is imprinted with the trademarked name. Applications: Cable Jacketing - Computer Disc Drives - Control Instrumentation - Granular Transfer Lines - Grease Lines - Insulating Sleeves - Metering Pumps - Nuclear Power Facilities - Oxygen & Other Gas Lines - Pressure Measuring Devices - Robotics - Slurry Transfer - Small Motor Fuel Lines - Transfer Lines for Clean Liquids - Transfer Lines for Internal Contamination Fluids - Vacuum Equipment - Washers & Bumpers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-2MB)
- TAYMOR Towel Bar, Satin, Maxwell, 24In (04-SN7924)
- KISSLER Faucet Connector, Stainless Steel, 16" (88-9530)
- VIEGA Viega ProPress adapter, 2" x 1-1/2" (79285)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each] (TPFANA.062X.125X50FT)
- PROFESSIONAL PLASTICS Blue Polyethylene Layflat Tubing, 0.006 X 8.000 X 1000 FT [Roll] (TPEBL.006X8.000X1000FTLAYFLAT)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- Professional Plastics Polyurethane Tubing