Shop All PVC Pipes
Professional Plastics
Clear Schedule 40 PVC Pipe, 1.500 Nominal X 10 FT [Each]
Mfr # TPVCCL1.500X10FTSCH40
Zoro # G000899878
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 4
- Material PVC
- Length 72
- Width 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCCL1.500X10FTSCH40
- Zoro # G000899878
- Country of Origin Multiple
- Category PVC Pipes
Dimensions
Length | 72 |
Width | 3.8 |
Height | 1.9 |
Details
Color | Clear |
Weight | 4 |
Material | PVC |
Description
Clear PVC Pipes - Harvel ClearTM Rigid PVC piping provides a versatile, cost-effective alternative for many piping applications, particularly those where visual monitoring of processes is critical. The benefits of rigid PVC piping are well recognized: exceptional corrosion resistance; smooth interior walls for unimpeded flow and reduced sediment buildup; non-contaminating for purity applications; fast, reliable solvent-welded connections; good pressure-bearing capability; and ease of handling and installation, to name a few. All of these important benefits are now available in a unique product with optimum clarity. This clarity provides the all-round visibility that specialized applications demand - whether it be clean room applications, sight glass, dual-containment or various other processing applications where continuous monitoring is necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, 3-1/8 to 6 in Clamp, SS Band, Domestic (HSS88)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SMU360)
- LEGEND VALVE 1 X 11 UNION TNK TEE-2 HOLE NL (312-202NL)
- PRO PRODUCTS Rust and Scale Preventer, Jug, 1 gal. (GL41N)
- PROFESSIONAL PLASTICS Clear Schedule 80 PVC Pipe, 1.250 Nominal X 10 FT [Each] (TPVCCL1.250X10FTSCH80)
- PROFESSIONAL PLASTICS Clear Schedule 40 PVC Pipe, 1.000 Nominal X 10 FT [Each] (TPVCCL1.000X10FTSCH40)
- HYDROMAXX 1/2"x100Ft Black Flexible PVC Pipe (BF012100)
- ZORO SELECT 2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-257)
- ZORO SELECT 4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-427)
- CHARLOTTE PIPE AND FOUNDRY Adapters 6 in. Dwv Female (PVC 00101 1600HA)
- ZORO SELECT 1-1/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1885-020)
- Professional Plastics Pipes