Shop All PVC Pipes
Professional Plastics
Clear Schedule 40 PVC Pipe, 1.250 Nominal X 10 FT [Each]
Mfr # TPVCCL1.250X10FTSCH40
Zoro # G600899902
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 3
- Width 3.32
- Height 1.66
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCCL1.250X10FTSCH40
- Zoro # G600899902
- Country of Origin Multiple
- Category PVC Pipes
Dimensions
Width | 3.32 |
Height | 1.66 |
Length | 72 |
Details
Color | Clear |
Weight | 3 |
Material | PVC |
Description
Clear PVC Pipes - Harvel ClearTM Rigid PVC piping provides a versatile, cost-effective alternative for many piping applications, particularly those where visual monitoring of processes is critical. The benefits of rigid PVC piping are well recognized: exceptional corrosion resistance; smooth interior walls for unimpeded flow and reduced sediment buildup; non-contaminating for purity applications; fast, reliable solvent-welded connections; good pressure-bearing capability; and ease of handling and installation, to name a few. All of these important benefits are now available in a unique product with optimum clarity. This clarity provides the all-round visibility that specialized applications demand - whether it be clean room applications, sight glass, dual-containment or various other processing applications where continuous monitoring is necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Round, 1/2" x 1/2" Male NPT (POC1/2-N4)
- KOHLER Highline 1.1 Gpf Pressure Toilet - Et (3519-7)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P ABS 1.5"" (ABS00708P0600)
- KOHLER Choreograph 36 X36 X96 Wall Kit (97611-W08)
- PROFESSIONAL PLASTICS Clear Schedule 80 PVC Pipe, 1.250 Nominal X 10 FT [Each] (TPVCCL1.250X10FTSCH80)
- PROFESSIONAL PLASTICS Clear Schedule 40 PVC Pipe, 1.500 Nominal X 10 FT [Each] (TPVCCL1.500X10FTSCH40)
- PROFESSIONAL PLASTICS Clear Schedule 40 PVC Pipe, 1.000 Nominal X 10 FT [Each] (TPVCCL1.000X10FTSCH40)
- CHARLOTTE PIPE AND FOUNDRY 1x10' SCH40 PVC Pipe (PVC040100600)
- ZORO SELECT 2-1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1888-120)
- ZORO SELECT 3/8" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1881-030)
- ZORO SELECT 8" x 10 ft Non-Threaded PVC Pipe Sch 40 (H0400800PW1000)
- Professional Plastics Pipes