Shop All PVC Pipes
Professional Plastics
Clear Schedule 40 PVC Pipe, 1.000 Nominal X 10 FT [Each]
Mfr # TPVCCL1.000X10FTSCH40
Zoro # G600899889
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 2.63
- Material PVC
- Length 72
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCCL1.000X10FTSCH40
- Zoro # G600899889
- Country of Origin Multiple
- Category PVC Pipes
Dimensions
Width | 2.63 |
Length | 72 |
Height | 1.315 |
Details
Color | Clear |
Material | PVC |
Weight | 3 |
Description
Clear PVC Pipes - Harvel ClearTM Rigid PVC piping provides a versatile, cost-effective alternative for many piping applications, particularly those where visual monitoring of processes is critical. The benefits of rigid PVC piping are well recognized: exceptional corrosion resistance; smooth interior walls for unimpeded flow and reduced sediment buildup; non-contaminating for purity applications; fast, reliable solvent-welded connections; good pressure-bearing capability; and ease of handling and installation, to name a few. All of these important benefits are now available in a unique product with optimum clarity. This clarity provides the all-round visibility that specialized applications demand - whether it be clean room applications, sight glass, dual-containment or various other processing applications where continuous monitoring is necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Toilet Flushing System, Polished Chrome (FG401187A)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (1VGE1)
- JONES STEPHENS Brass Hose Barb Adapter, 1/2" Pipe Size (G25088)
- PROFESSIONAL PLASTICS Clear Schedule 80 PVC Pipe, 1.250 Nominal X 10 FT [Each] (TPVCCL1.250X10FTSCH80)
- GENOVA Cap 2In Pvc Slip (F01930D)
- ZORO SELECT 1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-171)
- ZORO SELECT 4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4312)
- GENOVA Bushing 3X2 Dwv (K01540H)
- ZORO SELECT 1-1/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-176)
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800300PG1000)
- Professional Plastics PVC Pipes