Shop All Plastic Sheets
Professional Plastics
Clear Rigid Vinyl Sheet, 0.040 X 48.000 Inches X 120 FT [Each]
Mfr # SVINCL.040X48.000X120FT
Zoro # G900913179
product price: $780.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 48
- Height 9.45
- Width 9.45
- Weight 157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SVINCL.040X48.000X120FT
- Zoro # G900913179
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 9.45 |
Width | 9.45 |
Details
Color | Clear |
Weight | 157 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Professional Plastics offers high quality Rigid and Flexible PVC Vinyl Films in both clear and colors. These materials are commonly used in stationery, office products, media storage and packaging applications. These PVC Vinyl Films offer excellent clarity, printability, and formability. A variety of colors, and finishes are available in gauges from .003" to .125". Rigid Vinyl Films (Rigid PVC Films) are available in the following types: .005" - .030" Clear Roller Polished .010" - .030" Gloss White Opaque .010" - .030" Matte White Opaque .010" - .125" Planished: P/P (Polished/Polished), P/M (Polished/Matte), M/M (Matte/Matte) Clear, Opaque, Transluscent & Transparent Colors Flexible Vinyl Films (Flexible PVC Films) are available in the following types: .004" - .040" All Types Note: Items Sold on this page might be in Limited Supply - You will be contacted if we are unable to complete your order as placed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0200x1 1/2 ID, PK10 (24453)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick (BULK-PS-PC-598)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_48_48)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARSF.250X54.000X96.000)
- PROFESSIONAL PLASTICS Dark Gray#7135 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCGY7135.125X48.000X96.000)
- PROFESSIONAL PLASTICS Green#2030 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [ (SACRGN2030.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Black Formex GK-60 Flame-Retardant PP Sheet, 0.062 X 24.000 X 48.000 (SPROFRBK.062X24.000X48.000GK60)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.093 X 36.000 X 48.000 [Each] (SFR4NA.093X36.000X48.000)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 2.000" Thick (1ZAT1)
- Professional Plastics Plastic Sheets