Shop All Plastic Sheets
Professional Plastics
Clear Resist 45 Acrylic Sheet, 0.150 X 48.000 X 96.000 [Each]
Mfr # SACRR45.150X48.000X96.000CEF
Zoro # G900913940
product price: $213.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Color Clear
- Width 48
- Length 96
- Height 0.15
- Weight 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRR45.150X48.000X96.000CEF
- Zoro # G900913940
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.15 |
Details
Color | Clear |
Weight | 32 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
ACRYLITE® Resist - Impact Modified Acrylic Sheet comes in Two Grades: ACRYLITE® ResistTM 65 acrylic sheet, has the beauty and clarity of acrylic with high impact performance for longer lasting, more cost-effective store fixtures and P-O-P displays. It delivers exceptional cost savings through down-gauging without sacrificing the structural integrity of your application. This material is also utilized for windshields in golf carts, ATV's and protective glazing applications. ACRYLITE® ResistTM 45 acrylic sheet has slightly less impact strength than ACRYLITE Resist 65 sheet yet with exceptional optical clarity. It is the practical and economical alternative for Store Fixtures and Point of Purchase Displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3/4In. PLASTIC ANGLE (4 FT P-638)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 30" Wide x 30" L (BULK-FGSM-AH-4)
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACRBK2025.125EF-24X48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-UHMW-24)
- Professional Plastics Plastic Sheets