Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Wye-Slxslxsl, 475-532L - 6 IN X 4 IN (1 PC) [Bo
Mfr # FITPVCCLWYE-475-532L6.0X4.0
Zoro # G000918104
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC Fitting
- Width 4
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLWYE-475-532L6.0X4.0
- Zoro # G000918104
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Height | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Wye |
Material | PVC Fitting |
Color | Clear |
Weight | 3 |
Description
Clear PVC Fittings - Schedule 40 WYE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/2 in Pipe Size (410015)
- MOEN Eco-Performance Handshower Brushed Nickel (198020BN)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- KEENEY MFG Sch 80 Rdc Bush 2X1 (PVC081084200)
- ZORO SELECT PVC Plug, MNPT, 1-1/4 in Pipe Size (450012)
- GENOVA PRODUCTS Lasco 205080Bc Pipe Nipple, 1/2 In, Pvc, Sch 80 Schedule, 8 In L (383080D)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in Pipe Size (1WKK3)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/4 in Pipe Size (830-002)
- LASCO 1.5 x 2 in. MPT x Skt Male Adapter (PV436213)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 DWV Cleanout PVC Plug (PVC 00106 1400HA)
- Professional Plastics Fittings