Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Wye-Slxslxsl, 475-040L - 4 Inch (1 PC) [Box]
Mfr # FITPVCCLWYE-475-040L-4.00-1PC
Zoro # G400918131
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Width 4
- Height 4
- Material PVC Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLWYE-475-040L-4.00-1PC
- Zoro # G400918131
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Height | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Wye |
Material | PVC Fitting |
Color | Clear |
Weight | 3 |
Description
Clear PVC Fittings - Schedule 40 WYE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drain Plug & Seat - (99596)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. FNPT Female Swivel 90-Degree Elbow (EPXFE12S)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL306)
- WATTS SteamPressureRegulator, 1-1/2in, 30-100psi (152A 30-100)
- CUSTOM ACCENTS Pvc Hanging File Rail For 5/8 in. Drawer Sides 2 Feet Long White Sold Per Each (581FR-2)
- THRIFCO PLUMBING 2 Inch x 1-1/2 Inch Threaded x Threaded PVC Bushing SCH 40 (8113598)
- ZORO SELECT PVC Flange, Spigot, 2 in Pipe Size (856-020)
- OATEY 42263 Low-Profile Shower Drain with Ring, PVC, Polished Stainless Steel, For: 2 in Pipe (42213)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (458012)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 2 in Pipe Size (1WKR7)
- SIOUX CHIEF BACKWATER DEVICE 2"" IPS (802-7)
- Professional Plastics PVC Pipe Fittings