Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Wye-Slxslxsl, 475-015L - 1-1/2 Inch (3 Pcs) [Bo
Mfr # FITPVCCLWYE-475-015L-1.50-3PC
Zoro # G600918108
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Color Clear
- Length 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLWYE-475-015L-1.50-3PC
- Zoro # G600918108
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Wye |
Color | Clear |
Material | PVC Fitting |
Weight | 3 |
Description
Clear PVC Fittings - Schedule 40 WYE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8" 1/4" Brass Needle Valve (4506671)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 1/2" x 1/2" Male NPT (B12-04ML)
- KOHLER Loure Towel Ring (11587-CP)
- ZORO SELECT PVC Cap, 3 in Fitting Pipe Size, Female Socket, Schedule 40, White (447030)
- ZORO SELECT PVC, Brass Elbow, 90 Degrees, Short Sweep, FNPT x Socket, 3/4 in Pipe Size (807-007BR)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90D 2""HUB SCH40PVC (CTT 00300 1000)
- ZORO SELECT PVC Coupling, Hub, 1-1/2 in Pipe Size (1WKH2)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1/2 in Pipe Size (402287)
- JONES STEPHENS 4 in. x 4 in. x 2 in. x 2 in. PVC Double Wye (PDY442)
- WATCO MANUFACTURING Watco Manufacturing 901-PF-PVC-CP Half Kit Pres Flo Schedule 40 PVC CP; Chrome Plated (901-PF-PVC-CP)
- Professional Plastics Fittings