Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Tee Slxslxsl, 401-080L - 8 Inch (1 Pcs) [Box]
Mfr # FITPVCCLTEE8.0S40-401080L1BX
Zoro # G000918074
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Color Clear
- Height 4
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLTEE8.0S40-401080L1BX
- Zoro # G000918074
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 4 |
Width | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Tee |
Color | Clear |
Material | PVC Fitting |
Weight | 3 |
Description
Clear PVC Fittings - Schedule 40 TEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 316/316L SS 45 Degree Elbow (1000300318)
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- LEGRIS Barbed Plug, 12mm Tube Size, Polymer, Black, 10 PK (3126 12 00)
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size (160-106)
- LASCO 1.5 in. Mpt x Skt 90 deg Elbow Street (PV410015)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 2 in Pipe Size (06382)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Coupling (PVC 02100D 0800)
- B & K VALVE BOX LID RND GRN 6"" (107C)
- FLAIR-IT 3/4 in. Compression X 3/4 in. D Compression Plastic Transition Coupling (16347)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- Professional Plastics Fittings