Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Tee Slxslxsl, 401-015L - 1-1/2 Inch (5 Pcs) [Bo
Mfr # FITPVCCLTEE1.50S40-401015L5BX
Zoro # G600918092
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Length 4
- Color Clear
- Material PVC Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLTEE1.50S40-401015L5BX
- Zoro # G600918092
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Tee |
Color | Clear |
Material | PVC Fitting |
Weight | 3 |
Description
Clear PVC Fittings - Schedule 40 TEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-BL)
- ACORN CONTROLS Splash Guard (PS1000-SG)
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- GRUVLOK Threaded Reducer, Ductile Iron, 6 x 2 in (0390037265)
- CAMPBELL 1-1/2 In. PVC 40 Inside Coupling (BFSC150-40)
- DEFENSEGUARD 1429-015 1.5 In. Poly Pipe PVC Insert Coupling (DE749288)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size (829-209FB)
- CHARLOTTE PIPE AND FOUNDRY 4x3 Reducing Wye (PVC 00601 2000HA)
- ZORO SELECT PVC Flange, Socket, 2 in Pipe Size (851-020)
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 4 in Pipe Size (1WKB6)
- Professional Plastics Fittings