Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Tee Slxslxsl, 401-007L - 3/4 Inch (15 Pcs) [Box
Mfr # FITPVCCLTEE.750S40-401007L15BX
Zoro # G100918066
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC Fitting
- Height 5
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLTEE.750S40-401007L15BX
- Zoro # G100918066
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 5 |
Length | 5 |
Width | 5 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Tee |
Material | PVC Fitting |
Weight | 6 |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 TEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- NVENT CADDY Strut Cushion Clamp, 7/8 In. Tube (CCC0087)
- MILWAUKEE TOOL 3/4 in. x 25 ft. Inner Core Drum Cable (48-53-2425)
- TYGON Tubing, 1/2 I.D., 100 ft., Clear, Flexible (ACF02037)
- B & K VALVE BOX LID RND GRN 6"" (107C)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4109005)
- BLUE TWISTER INSERT COUPLIN 1X3/4""BLU (ABTC134)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 4X3"" SXS (PVC001021400)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1 1/2 in x 1 1/4 in Pipe Size (1CNY1)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC FIP x FIP Union (PVCU112F)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (438101BC)
- Professional Plastics Fittings