Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Tee Slxslxsl, 401-003L - 3/8 Inch (15 Pcs) [Box
Mfr # FITPVCCLTEE.375S40-401003L15BX
Zoro # G700918046
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Length 5
- Material PVC Fitting
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLTEE.375S40-401003L15BX
- Zoro # G700918046
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Length | 5 |
Width | 5 |
Height | 5 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Tee |
Material | PVC Fitting |
Weight | 6 |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 TEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- ENCORE PLUMBING Swivel Adapter (KL50-Y026)
- ZORO SELECT 304 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N014)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- ZORO SELECT PVC Tee, Insert, 1/2 in Pipe Size (1401-005)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (1402167)
- BLUE TWISTER Irrigation Plug 1/2 (ABTP12)
- BLUE TWISTER INSERT COUPLING 1"" BLUE (ABTC1)
- ABB Elbow Pvc 90D Sch40 3/4" (5133824U)
- ADVANCED DRAINAGE SYSTEMS SNAP END CAP CORR 3"" (0332AA)
- THRIFCO PLUMBING 4 Inch Threaded PVC Plug SCH 40 (8114330)
- Professional Plastics Fittings