Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Tee Slxslxsl, 401-002L - 1/4 Inch (15 Pcs) [Box
Mfr # FITPVCCLTEE.250S40-401002L15BX
Zoro # G100918073
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Height 5
- Material PVC Fitting
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLTEE.250S40-401002L15BX
- Zoro # G100918073
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 5 |
Length | 5 |
Width | 5 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Tee |
Material | PVC Fitting |
Weight | 6 |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 TEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (510T 1/2)
- B&K 1-1/2 In. x 12 In. Schedule 80 PVC Nipple (407-120)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- ARROWHEAD BRASS 456-04LF 4 in. Hydrant Faucet (AR577035)
- PINPOINT Charlotte Pipe & Foundry PVC00105X1000HA PVC-Dwv Clean-Out Adapter 3 in. (PI148267)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- CASH ACME Shark Bite PVC Cap 1 in Ips Rt Lead Free Bag (UIP520A)
- GENOVA CANPLAS Bullnose Pipe Tee, 4 in, Hub, PVC, White (414104BC)
- Professional Plastics PVC Pipe Fittings