Shop All Reducing Bushings
Professional Plastics
Clear PVC Schedule 40 Reducr Bsh-Spxsl, 437-585L - 8 IN X 6 IN (1 Pcs
Mfr # FITPVCCLREDUCERS40437585L-1
Zoro # G400899874
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Height 4
- Color Clear
- Material PVC Fitting
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLREDUCERS40437585L-1
- Zoro # G400899874
- Country of Origin Multiple
- Category Reducing Bushings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Color | Clear |
Material | PVC Fitting |
Weight | 3 |
Description
Clear PVC Fittings - Schedule 40 Reducer Bushing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B149 (B149)
- DYNABRADE Inlet Bushing Assembly, 3/8 In. NPT (25213)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- DAYTON Bushing, Reducer, Pk3, Outside Dia. (In.): 3/8 (6L102)
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- DUALVEE Eccentric Bushing, 6 mm Bore, 13.44 mm L (M2PWBX)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- Professional Plastics Reducing Bushings