Shop All Reducing Bushings
Professional Plastics
Clear PVC Schedule 40 Reducr Bsh-Spxsl, 437-422L - 4 IN X 3 IN (1 Pcs
Mfr # FITPVCCLREDUCERS40437422L-1
Zoro # G300899844
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Height 4
- Weight 3
- Color Clear
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLREDUCERS40437422L-1
- Zoro # G300899844
- Country of Origin Multiple
- Category Reducing Bushings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Weight | 3 |
Color | Clear |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 Reducer Bushing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1950mm LP (XPZ1950)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K639)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4N, Neoprene (4N)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6029)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK (R359)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK (931104)
- GENOVA PRODUCTS 437209BC 1-1/2X1/2 REDUCING BUSHING S X S (PVC 02107 1050)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- Professional Plastics Bushings