Shop All Reducing Bushings
Professional Plastics
Clear PVC Schedule 40 Reducr Bsh-Spxsl, 437-339L -3.00 X 2.50 (2 Pcs)
Mfr # FITPVCCLREDUCERS40437339L-2
Zoro # G700899789
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Material PVC Fitting
- Weight 4
- Color Clear
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLREDUCERS40437339L-2
- Zoro # G700899789
- Country of Origin Multiple
- Category Reducing Bushings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Material | PVC Fitting |
Weight | 4 |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 Reducer Bushing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- VIAIR Silver Compressor, 12V, 33Prcnt Duty, Seale (32534)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MIDWEST FASTENER 3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK (76333)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- CLESCO 7/8 ID X 1 Od X 1 5/16 Oal Steel Reducer Bushing, Pk3 (SRB-141621X3)
- MANITOU Bronze Bushings (Flanged): 1/2 in. I.D., 3/4 in. Length, 5/8 in. O.D. (153305)
- CLESCO 5/8 ID X 3/4 Od X 1 1/4 Oal Steel Reducer Bushing, Pk3 (SRB-101220X3)
- MANITOU Bearing Bronze Bushing (Straight) 5/8" Id, 3/4" Od 1" Length (153205)
- CLESCO 5/16 ID X 3/8 Od X 1 1/16 Oal Steel Reducer Bushing, Pk3 (SRB-050617X3)
- Professional Plastics Bushings