Shop All Reducing Bushings
Professional Plastics
Clear PVC Schedule 40 Reducr Bsh-Spxsl, 437-338L - 3 IN X 2 IN (2 Pcs
Mfr # FITPVCCLREDUCERS40437338L-2
Zoro # G600899803
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Weight 4
- Color Clear
- Width 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLREDUCERS40437338L-2
- Zoro # G600899803
- Country of Origin Multiple
- Category Reducing Bushings
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Weight | 4 |
Color | Clear |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 Reducer Bushing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- A.O. SMITH Century DL1056, Direct Drive Blower Motor - 1075 RPM 115 Volts (DL1056)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (1LPK5)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37075H)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/8" Od 1 1/2" Len (153227)
- CLESCO 7/8 ID X 1 Od X 1 5/16 Oal Steel Reducer Bushing (SRB-141621)
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- GEDNEY REDUCING BUSHING 3-1/2-4IN OTHER BUSHING (RB-357)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK (931104)
- Professional Plastics Bushings