Shop All Reducing Bushings
Professional Plastics
Clear PVC Schedule 40 Reducr Bsh-Spxsl, 437-251L -2.50 X 1.50 (5 Pcs)
Mfr # FITPVCCLREDUCERS40437251L-5
Zoro # G300899653
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Height 4
- Weight 5
- Width 4
- Material PVC Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLREDUCERS40437251L-5
- Zoro # G300899653
- Country of Origin Multiple
- Category Reducing Bushings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Weight | 5 |
Material | PVC Fitting |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 Reducer Bushing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- CONTINENTAL CONTITECH AX40 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (AX40)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- ZORO SELECT Hose Clamp, 1-7/8 to 7-3/4In, SAE 104, PK10 (58104)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- MANITOU Bearing Bronze Bushing (Straight) 5/8" Id, 3/4" Od 1" Length (153205)
- MIDWEST FASTENER 5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61105)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- MANITOU Bronze Bushings (Flanged): 3/4 in. I.D., 1 in. Length, 15/16 in. O.D. (153317)
- Professional Plastics Bushings