Shop All Reducing Bushings
Professional Plastics
Clear PVC Schedule 40 Reducr Bsh-Spxsl, 437-168L -1.25 X 1.00 (10 Pcs
Mfr # FITPVCCLREDUCERS40437168L-10
Zoro # G700899673
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Weight 5
- Height 4
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLREDUCERS40437168L-10
- Zoro # G700899673
- Country of Origin Multiple
- Category Reducing Bushings
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Weight | 5 |
Color | Clear |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 Reducer Bushing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3VX1000)
- MOBIL Slide Way Oil, ISO 150, 5 Gal. (100885)
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- MOOG Rack and Pinion Mount Bushing, K6349 (K6349)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- MEVOTECH 73-74 Ford F-250 Pickup/67-72 Ford F:Fr (MS40494)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- KELLEY Bushings, Bronze Bushing (Cylinder) 1/2 (091-095)
- Professional Plastics Bushings