Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Male Adapt-Mixsl, 436-020L - 2 Inch (6 Pcs) [Bo
Mfr # FITPVCCLMALE2.00S40436020L-6
Zoro # G100918042
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Color Clear
- Height 4
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLMALE2.00S40436020L-6
- Zoro # G100918042
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 4 |
Width | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Male Adaptor |
Color | Clear |
Weight | 4 |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 Male Adaptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (438292)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK (PM090612E-PK10)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTE1)
- HOME IMPROVEMENT Underground 0.75 IPS x 0.75 in. Dia. IPS Polyethylene Elbow (HO2513498)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (438131BC)
- FLEX-DRAIN TEE/WYE 4""SNAP (ADP53702)
- ZORO SELECT PVC Coupling, Socket, 3 in Pipe Size (P100-030)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 60 Deg. DWV PVC Elbow 1/6 Bend (PVC 00319 0600HA)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size (H401007LS)
- ZORO SELECT PVC Plug, MNPT, 4 in Pipe Size (450040)
- Professional Plastics PVC Pipe Fittings