Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Male Adapt-Mixsl, 436-010L - 1 Inch (15 Pcs) [B
Mfr # FITPVCCLMALE1.00S40436010L-15
Zoro # G000918029
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Width 4
- Color Clear
- Material PVC Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLMALE1.00S40436010L-15
- Zoro # G000918029
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Height | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Adapter |
Color | Clear |
Material | PVC Fitting |
Weight | 5 |
Description
Clear PVC Fittings - Schedule 40 Male Adaptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Brass, Manual, Urinal Royal 186-0.5 Pvdpb (3912737)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-3M)
- ZORO SELECT 3" Slip On SS Slip-On Flange (4381003860)
- LEGRIS Push-to-Connect Wye Union, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3140 56 60)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 3"" (ABS001061200)
- CANTEX ELCT BOX/HNGR BAR 25CUIN (EZ25CH-HW)
- BROMA 1 in. x 50 ft. 100-50WH Schedule 40 Flexible PVC Pipes, White (BR3679837)
- NDS REPAIR COUPLING 1/2"" WHT (118-05)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 2 in Pipe Size (835-020SR)
- GENOVA PRODUCTS Lasco 205240Bc Pipe Nipple, 1/2 In, Pvc, Sch 80 Schedule, 24 In L (3403240)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size (830-052)
- Professional Plastics PVC Pipe Fittings