Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Female Adaptor-Slxfi, 435-005SRL - 1/2 Inch (20
Mfr # FITPVCCLFEM.500S40435005SRL-20
Zoro # G400918032
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Length 4
- Width 4
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLFEM.500S40435005SRL-20
- Zoro # G400918032
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Adapter |
Weight | 5 |
Color | Clear |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 Female Adaptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- ANVIL ELBOW 90 STREET1.25""GALV (8700127908)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND09)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (402168)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (849-010)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 3/4 in Pipe Size (CUF007)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 2 in Pipe Size (439198)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/4 in Pipe Size (817-002)
- Professional Plastics PVC Pipe Fittings