Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Coupling - SLXSL, 429-060L - 6 Inch (1 Pcs) [Bo
Mfr # FITPVCCLCOUP.250S40429060L-1
Zoro # G900918112
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Width 4
- Weight 4
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLCOUP.250S40429060L-1
- Zoro # G900918112
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Length | 4 |
Height | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Coupling |
Weight | 4 |
Color | Clear |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 Coupling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- LEGEND VALVE 3/4" COPPER DRAIN COUPLING NL (302-263NL)
- ZORO SELECT Cleanout Tee with Plug, 4 In FNPT x Hub (03000)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. FIP Schedule 80 PVC Tee (PVC 08402 1800HA)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114068)
- LASCO Tee Pvc Slipxslip 1-1/2 (401015BC)
- B&K 1-1/2 In. x 12 In. Schedule 80 PVC Nipple (407-120)
- THRIFCO PLUMBING 4 Inch Threaded PVC Plug SCH 40 (8114330)
- Professional Plastics Fittings