Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Coupling - SLXSL, 429-040L - 4 Inch (1 Pcs) [Bo
Mfr # FITPVCCLCOUP.250S40429040L-1
Zoro # G300918064
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC Fitting
- Height 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLCOUP.250S40429040L-1
- Zoro # G300918064
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 4 |
Length | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Coupling |
Material | PVC Fitting |
Weight | 3 |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 Coupling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS1202P-2-2)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Cap (704040-04)
- LEGEND VALVE 1/4" SS304 TEE (404-101)
- KOHLER Plate, Wall Mount (1145789)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436012RMC)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (835-015SR)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 1400HA)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size (1WKF9)
- THRIFCO PLUMBING 1-1/4 Inch Threaded x Threaded PVC Coupling SCH 80 (8213770)
- ZORO SELECT PVC Cleanout Plug, MNPT, 6 in Pipe Size (1WKW5)
- Professional Plastics Fittings