Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Coupling - SLXSL, 429-003L - 3/8 Inch (20 Pcs)
Mfr # FITPVCCLCOUP.250S40429003L-20
Zoro # G300918033
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Width 4
- Color Clear
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLCOUP.250S40429003L-20
- Zoro # G300918033
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Length | 4 |
Height | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Coupling |
Color | Clear |
Material | PVC Fitting |
Weight | 4 |
Description
Clear PVC Fittings - Schedule 40 Coupling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- THRIFCO PLUMBING 3/4 Inch Male Thread x 1 Inch Slip PVC Adapter SCH 40 (8113174)
- THRIFCO PLUMBING 1 Inch x 1/2 Inch Slip x Slip PVC Bushing/Reducer SCH 40 (8113312)
- ZORO SELECT PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size (1WKH6)
- GENOVA LASCO Pipe Adapter, 1 in, Slip x FPT, PVC, White, SCH 40 Schedule, 450 psi Pressure (435010BC)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 40 (8114316)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G13S212)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC001301200HA PVC-Dwv Repair Coupling; 4 in. (4022182)
- Professional Plastics PVC Pipe Fittings