Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Cap - SL, 447-060L - 6 Inch (1 PC) [Box]
Mfr # FITPVCCLCAPSL-447-060L6.00-1PC
Zoro # G500918123
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Height 4
- Length 4
- Material PVC Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLCAPSL-447-060L6.00-1PC
- Zoro # G500918123
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 4 |
Length | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Male Adaptor |
Material | PVC Fitting |
Weight | 5 |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 Male Adaptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Threaded, PVC, Y Strainer, 150 psi (YS10100TU)
- SANITUBE Viton Clamp Gasket, 3 (GTCV-300)
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22P,2836-20)
- BONOMI 3/4" NPT Brass Spring Check Valve (100012LF-3/4)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1 in Pipe Size (H435010SRLS)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 1/2 in. D FPT PVC Plug (PVC 02113 0600)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- NDS Union Pvc Ips 1 In (U-1000-T)
- GENOVA PRODUCTS 2-.50in. PVC 90 degrees Elbow (30790)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 1/2"" SXSXS (PVC 08400 1000)
- GENOVA PRODUCTS Cap 3/4 Sch80 Pvc 3/4 Slp (301578)
- Professional Plastics PVC Pipe Fittings