Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Cap - SL, 447-030L - 3 Inch (2 Pcs) [Box]
Mfr # FITPVCCLCAPSL-447-030L3.00-2PC
Zoro # G200918089
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Weight 5
- Height 4
- Material PVC Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLCAPSL-447-030L3.00-2PC
- Zoro # G200918089
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 4 |
Length | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Male Adaptor |
Weight | 5 |
Material | PVC Fitting |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 Male Adaptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-05)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 10m, PK20 (255095-75)
- MOEN Premium Soap Dispenser Liquid Dispenser Bottle (173490)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF10)
- PLASTIC TRENDS PVC WYE 4""GASKET (G304)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 2 in Pipe Size (1WKD2)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR C/O PVC 2""SPGXFPT (PVC001050800)
- THRIFCO PLUMBING 1 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214210)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression x Male Repair Adapter (PVCCOMPMA1)
- ZORO SELECT PVC Flange, Spigot, 1-1/4 in Pipe Size (856-012)
- LASCO Elbow 45 Deg Pvc Slpxslp 1 In (417010BC)
- Professional Plastics PVC Pipe Fittings