Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 Cap - SL, 447-007L - 3/4 Inch (20 Pcs) [Box]
Mfr # FITPVCCLCAPSL-447-007L.75-20PC
Zoro # G700918091
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Height 4
- Weight 5
- Material PVC Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLCAPSL-447-007L.75-20PC
- Zoro # G700918091
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 4 |
Width | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Male Adaptor |
Weight | 5 |
Material | PVC Fitting |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 Male Adaptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- DYNAQUIP CONTROLS Limit Switch Kit (145820.01)
- SLOAN Ebf1011A Rep Kit Bat Fct Mod Ebf60A (3315254)
- PLUMB PAK Faucet Adapter Chrome (PP800-60LF)
- HOMECARE PVC 02301 1600 2 in. 90 Degree FPT Elbow (HO153641)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1WKG4)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (897-375-007)
- CHARLOTTE PVC003240600HA 15 in 225 Degree Elbow (42666)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 3/4 in Pipe Size (829-210)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1SCH40 Pres Elbow (PVC 02300C 1000HA)
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size (160-106)
- Professional Plastics PVC Pipe Fittings