Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 90DG ST EL-SPXSO, 409-010L - 1 Inch (10 Pcs) [B
Mfr # FITPVCCLSTEL901.00S40409010L10
Zoro # G000918081
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC Fitting
- Width 4
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLSTEL901.00S40409010L10
- Zoro # G000918081
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Height | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 90 Degrees |
Material | PVC Fitting |
Color | Clear |
Weight | 5 |
Description
Clear PVC Fittings - Schedule 40 - 90 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 6mm to 4mm (PG06-04)
- KOHLER Sculpted 18" Towel Bar (11370-BN)
- NIBCO 1-1/2" NOM C Copper DWV Tee (911 11/2)
- AMERICAN STANDARD Valve Seats, Cadet, PR (013274-0040A)
- MAGIC PLASTICS 2 IPS in. Internal Pipe Extender PVC Fitting (0302-20)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (435015)
- SIOUX CHIEF SADDLE TEE PVC 4X2"" (891-0412P)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (817-060)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/2 in Pipe Size (819-005)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size (406025)
- Professional Plastics Fittings