Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 90DG ST EL-SLXSL, 406-040L - 4 Inch (1 Pcs) [Bo
Mfr # FITPVCCLELL904.00S40-406040L1
Zoro # G100918103
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Color Clear
- Length 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLELL904.00S40-406040L1
- Zoro # G100918103
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 90 Degrees |
Color | Clear |
Weight | 4 |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 - 90 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN VALVE 4000D 3 3 in. Ductile Iron Flanged Ball Valve (4000D 3")
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-SS-PR25)
- PLUMB PAK Toilet Seat Hinge (PP835-34)
- NDS 2.5 Hub x 2.5 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (4000671)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 1/2 in. D FPT PVC Pipe Adapter (PVC 02101 3400)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Plug SCH 80 (8214320)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (406003)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 in x 3/4 in Pipe Size (436131)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 45 Deg. DWV PVC Street Elbow 1/8 Bend (PVC 00323 1000HA)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- Professional Plastics PVC Pipe Fittings