Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 90DG ST EL-SLXSL, 406-025L - 2-1/2 Inch (1 Pcs)
Mfr # FITPVCCLELL902.50S40-406025L1
Zoro # G600918054
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Color Clear
- Material PVC Fitting
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLELL902.50S40-406025L1
- Zoro # G600918054
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 90 Degrees |
Color | Clear |
Material | PVC Fitting |
Weight | 3 |
Description
Clear PVC Fittings - Schedule 40 - 90 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (48453)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 2" Wall (690460)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, Model 835 (835)
- DIXON Cam and Groove Dust Plug AL, 2" (G200-DP-AL)
- IPEX 1IN PVCSCH40 CPLNG SOCXSOC WH XIRTEC1 (429010)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- PLASTIC TRENDS Cross Pvc Sdr 35 S&D 4 (P179)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (436010BC)
- ZORO SELECT PVC Flange, Socket, 4 in Pipe Size (851-040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size (401213)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in Pipe Size (1WKK3)
- Professional Plastics Fittings