Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 90DG ST EL-SLXSL, 406-015L - 1-1/2 Inch (6 Pcs)
Mfr # FITPVCCLELL901.50S40-406015L6
Zoro # G700918060
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Height 4
- Color Clear
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLELL901.50S40-406015L6
- Zoro # G700918060
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 4 |
Length | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 90 Degrees |
Color | Clear |
Weight | 5 |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 - 90 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Accessory-Direct Buryptor (97890C)
- WHEDON Shower Arm Adptr Pfister (PF1C)
- GROHE Universal Pull Out Spray Black (46173KH0)
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Toilet Flushing System, Polished Chrome (FG401187A)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/4 in, Socket, SCH 40 (417012BC)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- THRIFCO PLUMBING 2 1/2 Quick Repair Coupling (6622026)
- CHARLOTTE PVC003240600HA 15 in 225 Degree Elbow (42666)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC SCH40 4S4SX3""S (PVC006012000)
- ZORO SELECT PVC 90 Degree Side Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT3)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (429131)
- Professional Plastics PVC Pipe Fittings