Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 90DG ST EL-SLXSL, 406-003L - 3/8 Inch (15 Pcs)
Mfr # FITPVCCLELL90.375S40-406003L15
Zoro # G500918116
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Weight 5
- Material PVC Fitting
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLELL90.375S40-406003L15
- Zoro # G500918116
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Height | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 90 Degrees |
Weight | 5 |
Material | PVC Fitting |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 - 90 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- THRIFCO PLUMBING 3/8 Stainless Steel Union, Packaged (9019031)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-4)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-6)
- CHARLOTTE PIPE AND FOUNDRY PVC02101C0800HA 0.75 in. FPT Schedule 40 PVC Adapter (4406732)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size (1WJX3)
- SPEARS MANUFACTURING Spears Manufacturing 436-015 PVC Schedule 40; 1.5 In. Male Adapter (436015)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- SPEARS MANUFACTURING Spears Manufacturing 897020 2 Pvc Union Socket (897020)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 3/4 in Pipe Size (1402007)
- Professional Plastics Fittings