Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 45DG ST EL-SPXSO, 427-030L - 3 Inch (1 Pcs) [Bo
Mfr # FITPVCCLSTEL453.00S40427030L1
Zoro # G500918086
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Weight 2
- Height 3
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLSTEL453.00S40427030L1
- Zoro # G500918086
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 3 |
Length | 3 |
Width | 3 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 45 Degrees |
Weight | 2 |
Color | Clear |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Lombardia And Avanti Bath Towel Ring In Polished Chrome (LO4APC)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x FPT (BFA1015CFS)
- ZORO SELECT PVC Elbow, 45 Degrees, Hub, 4 in Pipe Size (1WKC7)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- THRIFCO PLUMBING 1-1/4 Inch Threaded x Threaded x Threaded PVC Tee SCH 80 (8214944)
- THRIFCO PLUMBING 1/2 Inch Male Thread x 3/4 Inch Slip PVC Adapter SCH 40 (8113168)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 2"" SPIGXFPT (PVC00105X0800)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114057)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (06043)
- CHARLOTTE PIPE AND FOUNDRY 2 SCH80 SXMPT Adapter (PVC 08109 1600HA)
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- Professional Plastics PVC Pipe Fittings