Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 45DG ST EL-SPXSO, 427-020L - 2 Inch (3 Pcs) [Bo
Mfr # FITPVCCLSTEL452.00S40427020L3
Zoro # G400918087
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Width 4
- Weight 3
- Material PVC Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLSTEL452.00S40427020L3
- Zoro # G400918087
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Length | 4 |
Height | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 45 Degrees |
Weight | 3 |
Material | PVC Fitting |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, Socket/Thread, 3/4" Size (4371003580)
- PARKER 0.096" Barb x 1/8" MNPT Brass Male Connector (28-5/32-2)
- WOODFORD MFG 3/4 in. FPT x 4 in. Freezeless Anti-Siphon Wall Hyd (65P-4)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-PB)
- EPC 90 degrees Street Elbow - Long Turn (31816)
- THRIFCO PLUMBING 2-1/2 Inch Slip x Slip PVC Union SCH 40 (8114975)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (801-211)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC003241200HA 22 deg PVC-Dwv deg Elbow; 4 in. (45002)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 4""DWV X4""SCH40HXH (PVC001001400)
- CIRCO 2 in. 3 Way L PVC Pipe Fitting (36-F)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size (420015)
- Professional Plastics PVC Pipe Fittings