Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 45DG ST EL-SPXSO, 427-005L - 1/2 Inch (12 Pcs)
Mfr # FITPVCCLSTEL45.500S40427005L12
Zoro # G800918038
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC Fitting
- Width 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLSTEL45.500S40427005L12
- Zoro # G800918038
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Length | 4 |
Height | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 45 Degrees |
Material | PVC Fitting |
Color | Clear |
Weight | 4 |
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (337-AC61812)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass Connector (10MSC8N-B)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- MUELLER 1-1/2X CLOSE NIPPLE SCHD 80 PVC (407-001)
- GENOVA Products Inc 30117 Reducing PVC Coupling Schedule 40 (3257409)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1 in. D Slip PVC Pipe Adapter (PVC 02110 0700)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 PVC Tee (PVC 02400 1200HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 2"" (PVC003001000)
- HOMECARE PRODUCTS Schedule 40 4 in. MPT x 4 in. Dia. FPT PVC Plug (HO1679064)
- Professional Plastics Fittings