Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 45DG ST EL-SLXSL, 417-040L - 4 Inch (1 Pcs) [Bo
Mfr # FITPVCCLELL454.00S40-417040L1
Zoro # G200918119
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Length 4
- Weight 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLELL454.00S40-417040L1
- Zoro # G200918119
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 45 Degrees |
Weight | 4 |
Material | PVC Fitting |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1786)
- CHICAGO FAUCET 3/4 In. Hose Thread Male Outlet With (E2-2JKRCF)
- SOUTHLAND 2 In. Malleable Black Iron Tee (520-608BG)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 1-1/2 in Pipe Size (1WKT4)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (802-101SR)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Male PVC Adapter (PVC 08109 1000HA)
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded Gray PVC Coupling SCH 40 (8113796)
- CANTEX SWITCH BOX PVC 18 CU IN (EZ18SO-HW)
- LASCO FITTINGS 90 Elbow, PVC, 3/4 in, Socket, SCH 40, White (406007BC)
- CHARLOTTE PIPE AND FOUNDRY ELBOW45SCH80 3/4""SXS (PVC 08309 1200)
- Professional Plastics PVC Pipe Fittings