Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 45DG ST EL-SLXSL, 417-020L - 2 Inch (3 Pcs) [Bo
Mfr # FITPVCCLELL452.00S40-417020L3
Zoro # G100918035
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Width 4
- Weight 5
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLELL452.00S40-417020L3
- Zoro # G100918035
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Length | 4 |
Height | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 45 Degrees |
Weight | 5 |
Color | Clear |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- TOTO Cover Plate, 4" Size, Polished Chrome (THP3158#CP)
- WATTS Frostproof Enclosed Wall Hydrant, 8 In. (HY-725-8)
- PARKER 3/8" FNPT Stainless Steel Ball Valve Inline (6F-B8LJ2-SSP)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (802-020)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW 1/2"" (PVC 02510 0600)
- GENOVA Nibco T00340D Transition Pipe Union, 3/4 In, Slip X Mip, Brass/Cpvc (53050Z)
- ZORO SELECT PVC Double Reducing Wye, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (05845)
- CHARLOTTE PIPE AND FOUNDRY 3/4 in. Spigot X 3/4 in. D Socket CPVC 90 Degree Street Elbow (CTS023040800)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (837-210)
- THRIFCO PLUMBING 1 Inch PVC Slip Cap SCH 40 (8113682)
- Professional Plastics Fittings