Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 45DG ST EL-SLXSL, 417-010L - 1 Inch (8 Pcs) [Bo
Mfr # FITPVCCLELL451.00S40-417010L8
Zoro # G400918056
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Weight 4
- Width 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLELL451.00S40-417010L8
- Zoro # G400918056
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Width | 4 |
Length | 4 |
Height | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 45 Degrees |
Weight | 4 |
Material | PVC Fitting |
Color | Clear |
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N114012)
- ZURN Battery Connected Ez Flush Retrofit (ZERK-W2)
- ENERPAC Motor Universal 115V Economy (CW179259)
- PROPLUS 2.2 GPM Swivel Aerator Dual Threaded Plastic Body Chrome (144256)
- PROPLUS 3-3/4 Flush Mechanical Cleanout Repair Plug (83689)
- THRIFCO PLUMBING 1/2 Inch X Close SCH 80 PVC Nipple (6620001)
- MUELLER 2X Close Nipple Schd 80 Pvc (408-001)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- GENOVA COUPLE NYLON 1"" PLXPL (360110)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 2 in Pipe Size (1435-020)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 2"" HXHXH (PVC004001000)
- Professional Plastics Fittings