Shop All PVC Pipe Fittings
Professional Plastics
Clear PVC Schedule 40 45DG ST EL-SLXSL, 417-005L - 1/2 Inch (15 Pcs)
Mfr # FITPVCCLELL45.500S40-417005L15
Zoro # G200918133
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Height 4
- Width 4
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITPVCCLELL45.500S40-417005L15
- Zoro # G200918133
- Country of Origin Multiple
- Category PVC Pipe Fittings
Dimensions
Height | 4 |
Width | 4 |
Length | 4 |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow, 45 Degrees |
Weight | 5 |
Color | Clear |
Material | PVC Fitting |
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel (T-2303-BN)
- ENERPAC Motor Universal 115V Economy (CW179259)
- MUELLER 1-1/2X6 Nipple Schd 80 Pvc (407-060)
- PLASTIC TRENDS CAP PVC S&D 3"" SOLV WELD (P1603)
- LASCO 2 in. S40 PVC Coupling (429-020)
- B & K NIPPLE SCH80 PVC 1.5X12"" (407-120)
- MUELLER 2X Close Nipple Schd 80 Pvc (408-001)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- VORTEX P404 4 x 4 in. 45 Degree Elbow (VO708008)
- Professional Plastics Fittings