Shop All Plastic Sheets
Professional Plastics
Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case]
Mfr # SACRPRISCL.110X24.0X48.0-25PCS
Zoro # G500913302
product price: $353.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 48
- Width 24
- Height 0.11
- Material Lighting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRPRISCL.110X24.0X48.0-25PCS
- Zoro # G500913302
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 24 |
Height | 0.11 |
Details
Color | Clear |
Material | Lighting Panel |
Weight | 144 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Professional Plastics offers a variety of acrylic and styrene lighting panels for residential and commercial environments. Available in cracked ice, PRISMATIC, prisma square, flat white mist and egg crate louver patterns. Prismatic sheet products are available in acrylic and polycarbonate in a variety of patterns and thicknesses. The superior quality of our prismatic sheet can be used in a variety of lighting applications. Available in standard and custom sizes in both carton and pallet packaging. Prismatic sheets are available with a conductive grid which shields electromagnetic interference (EMI/RFI) and complies with the requirements of MIL-STD-461(E). Please inquire on this option. Prismatic Pattern Types: P12 pattern: 3/16" base, female, conical prism P35 pattern: 3/8" base, female, conical prism P49 pattern: 3/16" base, male, conical prism MATERIALS: Acrylic, HID acrylic, Hi-impact acrylic, Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Silver (3000778)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 50' L, 90A (ZUSA-RC-949)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1ZAU9)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000CE)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.220 X 48.000 X 96.000 [Each] (SACR.220X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each] (SKYD100.187X48X96WHT62000P1)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.030 X 42.000 X 52.000 [Each] (SFISH.030X42.000X52.000GY)
- Professional Plastics Plastic Sheets